Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126708

MPN #: 35-A67-25

iGAGING High Resolution Digital Indicator, IP67, Range 0-1"/25mm, Accuracy 0.00035"/0.008mm

Product Description
IP67 HIGH RESOLUTION DIGITAL INDICATORS

Features:
  • Range: 0-1" /25mm Accuracy: 0.00035"/0.008mm
  • IP67 protective rating: Water and coolant proof
  • Absolute encoding technology: Memorize absolute origin zero
  • Ultra-Response measure speed
  • Inch/Metric conversion
  • Easy to read LCD display
  • Preset and tolerance function
  • +/- measurement direction switch
  • Stem dia.: 3/8"
  • Thread size: #4-48
  • Carbide contact point
  • Lug and fl at back included
  • Attachable fi nger lever included(except for 0 - 0.5" sizes)
  • Auto shut-off
  • Micro USB data output port(Cable for charging or data output option included)
  • Power: 3V CR2032 battery included / Micro USB charging
  • Inspection certifi cate with graphic chart available


PRICE
$94.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-13/16
Width2-3/16
Height7

Product Details

Manufacturers Part Number35-A67-25
BrandiGAGING