Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126721

MPN #: 36-LM60

iGAGING LED 60X Measuring Microscope w/ Stand

Product Description
The LED 60X measuring microscope has 0.001"/0.02mm max measurement of 0.08"/2mm. It comes with an AG9 battery.

Features:
  • 3 Super bright LED
  • Quality made
  • Protective case
  • Distortion free with high resolution
  • Soft rubber eyepiece for eye comfort
  • Strong stand included
  • Easy to use and easy to carry


PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width3 in
Height7-1/2 in

Product Details

Mounting LocationStand
Package IncludesStand
Manufacturers Part Number36-LM60
BrandiGAGING