Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mahr

Model # :WBB3779341

MPN #: 6910260

Mahr MarSurf M 310 Mobile Roughness Tester Advanced Wireless Connectivity & Enhanced Data Management

Product Description
The Mahr MarSurf M 310 (6910260) extends PS 10 capabilities with advanced connectivity and data management. 4.3" illuminated TFT touch display with 31 roughness parameters. Micro USB interface enables remote ASCII control for SPC software integration. USB-A port supports wireless adapters and printers. Automatic PDF report generation with barcode/data matrix scanner integration. IATF 16949 compliant with MarConnect traceability. Detachable drive unit with 2μm PHT6-350 probe. Expandable storage to 32GB via microSD. Over 1,200 measurements per charge. Complete set with carry case.

Features:
  • Simple and intuitive to use: as easy as using a smartphone
  • Specification of the cutting line C in μm or in % of Rz for the characteristic values Rmr and tp
  • Removable drive unit
  • 31 thread parameters
  • Work without errors, thanks to integrated, removable roughness standard
  • Automatic cutoff selection, so even non-specialists can be sure of getting the correct measuring results
  • Package Includes: M310 Unit, Drive Unit, 1 standard probe, Built-in rechargeable battery, roughness standard, probe protection, power source, carry case, usb cable, extension cable
Advanced interface diversity:
  • Micro USB interface for remote control via ASCII commands, e.g. via software for statistical process control
  • USB-A interface - for connection e.g. of a USB wireless adapter or USB/wireless printer
  • Transfer of measurement protocols and data optionally with cable or wireless
  • IATF 16949 compliant - Secure traceability with MarConnect
Easy documentation
  • Print directly to the mobile printer (as an option or directly in the set with printer)
  • Data backup as TXT, X3P, CSV and PDF file
  • Creation of finished PDF protocols directly in the measuring device
  • Custom comments for the PDF protocol are entered directly on the MarSurf M 310
  • Display and print MRK and ADK curve
  • Save over 1000 measuring programs (Quick & Easy)


PRICE
$5,705.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6910260
TypeMobile Roughness Tester
DisplayLCD
Package IncludesM310 Unit, Drive Unit, 1 Standard Probe, Rechargeable Battery
ColorMulti-Color
BrandMahr