Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779101

MPN #: 6910230

Mahr MarSurf PS 10 Mobile Roughness Tester Entry-Level with 2μm Stylus & Touchscreen Display

Product Description
The Mahr MarSurf PS 10 (6910230) delivers laboratory-level performance in a portable, smartphone-like format. 4.3" TFT touch display with 280° rotation enables measurement in any orientation-horizontal, vertical, or overhead. 31 roughness parameters (DIN/ISO, JIS, ASME, MOTIF) with 350μm measuring range and 8nm profile resolution. Automatic cutoff selection ensures accurate results for all skill levels. Detachable drive unit with 2μm standard probe. Integrated roughness standard with Mahr calibration certificate. Over 1,200 measurements per charge. Includes carry case.

Features:
  • Easy and intuitive operation: as easy as operating a smartphone
  • Adjustable display
  • In the palm of your hand. Small size and light weight (approx. 500 g)
  • Instrument flexibility: removable drive unit
  • Package Includes: PS 10 Unit, Drive Unit, 1 standard probe, Built-in rechargeable battery, roughness standard, probe protection, power source, carry case, usb cable, extension cable
Powerful all-rounder
  • Data backup as TXT, X3P, CSV and PDF file
  • Creation of finished PDF protocols directly in the measuring device
  • Customized comments for the PDF protocol are entered directly on the MarSurf PS 10
  • Mains-independent operation: Over 1200 measurements without having to recharge the instrument
  • Work without errors: through integrated, removable roughness standard
  • Quick access to your desired functions thanks to favorites stored in the display
Reliable measurement
  • Working without errors: due to integrated, removable roughness standard
  • Automatic cutoff selection: ensures correct measurement results even for the non-specialist


PRICE
$3,675.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6910230
TypeMobile Roughness Tester
DisplayLCD
Package IncludesPS 10 Unit, Drive Unit, 1 Standard Probe, Rechargeable Battery
ColorMulti-Color
BrandMahr