Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126682

MPN #: 35-736-P

iGAGING Saw Fence Digital Readout w/ 36" Magnetic Remote Table Mill, Black

Product Description
Upgrade your milling machine, router table, planer, table saw fence to digital reading. This digimatic scale is designed specifically for the convenient display of any axis of a machine tool movement. Can be mounted on almost any surface, offering the user precise linear measurement capabilities. Precise depth control floating zero allows you to set "zero" anywhere within operating range with a push of a button.

Features:
  • Super large, easy to read display shows inch, decimal, fractional and metric readings
  • Magnetic Remote display with 50" cord for easy installation and access
  • Can be used in vertical, horizontal or any position
  • Measure range: 0-35"
  • Accuracy: 0.001"
  • Reading: 0.001"/0.01mm/64ths/inch
  • Include brackets for vertical or horizontal mounting
  • DRO rule can be cut to fit specific applications


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16 in
Width1-13/16 in
Height43 in
Cord Length50

Product Details

Mounting LocationTable Top
Package IncludesMounting Brackets
ColorBlack
Manufacturers Part Number35-736-P
Accuracy0.001 °F
BrandiGAGING