- IP54 protective rating: Moisture and dust resistance
- Absolute encoding technology
- Memorize absolute origin zero
- Ultra-Response measure speed
- Large LCD display
- Accuracy: 0.001"/0.03 mm
- Hold function
- Single stainless steel beams with light weight construction
- Aluminum base with strong magnets
- Micro USB data output port
- Auto shut-off after 5 minutes
- Battery 3V CR2032 included/AC Power
- Supplied in protective shop case
iGAGING® MiniMag Digital Height Gauge w/ Attachable Scriber, 0.001 Accuracy
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-11/16 in |
| Width | 6-7/16 in |
| Height | 11-11/16 in |
Product Details
| Type | Height Gauge |
| Package Includes | Plastic Case |
| Color | Silver |
| Manufacturers Part Number | 36-629 |
| Accuracy | 0.001 °F |
| Brand | iGAGING |