Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
iGAGING

Model # :WBB3126762

MPN #: 35-3PT-87100

iGAGING Tri-Point Internal Bore Gauge, IP54, 3.5-4"/0.001mm/0.00005", Accuracy 0.00015"

Product Description
iGAGING® Tri-Point Internal Bore Gauge / Micrometer SET

Features:
  • Range: 3.5-4.0"/87-100mm Tolerance: 0.00025"
  • IP54 protective rating: Moisture and dust resistance
  • X-Large LCD display
  • Inch/Metric conversion
  • Resolution: 0.00005"/0.001 mm
  • Contact points are designed to allow measurements near the bottom of blind holes
  • Carbide Measuring surfaces
  • Friction thimble
  • SPC/USB data output
  • 6" Extesion rods available.
  • Setting ring and wrench included
  • Battery: 3V CR2032 included
  • Supplied in aluminum carry/protective case


PRICE
$549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4
Width5 in
Height13

Product Details

Manufacturers Part Number35-3PT-87100
BrandiGAGING