INSIZE Bore Dial Gage, 2323-04, .24-.4 Range
Write a Review
|
Questions & Answers (0)
Product Description
InSize Bore Dial Gage, 2323-04, .24-.4" Range
Supplied in fitted storage case
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gage Depth | 1.89 in |
| Min Measurement | 0.24 in |
| Dimension L | 1.89" |
| Resolution/Graduation | 0.0005 in |
| Range | 0-.25" |
Product Details
| Digital | No |
| Type | Micrometer |
| Case | Yes |
| Dial Face Color Family | White |
| Accuracy | (+/-).00075" |
| Indicator Type | Dial Indicator: Range .25", Graduation.0005" |
| Mechanical Or Digital | Mechanical |
| Number of Anvils/Rods Included | 1 |
| Anvil Material | Steel |
| Material | Steel |
| Indicator Included | Yes |
| IP Rating | None |
| Manufacturers Part Number | 2323-04 |
| Repeatability | .00025" g |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |