- IP65 protective rating: Coolants, grit and dust proof
- Absolute encoding technology Memorize absolute origin zero
- 90° display rotation
- Large LCD display
- Inch/Metric conversion
- Reading: 0.00005"
- Carbide measuring surfaces
- Contact points are designed to allow measurements near the bottom of blind holes
- Micro USB data output
- Setting ring and wrench included
- Battery: 3V CR2032 included
- Supplied in protective case
- 3 ways Micro USB data to USB cable
- 35-630-USB
- Wireless data 35-WL-MC
- Bluetooth 35-BT-MC
iGAGING® IP65 Digital Pistol Grip Tri-point Internal Micrometer Bore Gauge, 0.5 - 0.65" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$469.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 |
| Width | 5-5/8 |
| Height | 5-5/8 |
| Metric or Inch | Inch, Metric in |
| Min Measurement | 1/2 |
| Max Measurement | 5/8 |
| Resolution/Graduation | 5e-05 |
| Range | 0.5 - 0.65 |
Product Details
| Case | Yes |
| Accuracy | 0.00015 °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Anvil Shape | Around Cylinder |
| Material | Plating Copper/Steel/Stainless Steel |
| IP Rating | IP65 |
| Manufacturers Part Number | 35-PG3-065 |
| Thimble Type | Trigger |
| Brand | iGAGING |
| Battery Type | CR2032 |
| Type | Digital Micrometer |
| Digital | Yes |
| Measuring Face Material | Carbide |
| Color | Black |
| Rotating Spindle | No |
| Data Output | Yes |
| Style | Digital LCD Display |
| Digital Counter | Yes |
| Fraction Option | No |
| Description | Digital Internal Micrometer Set |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |