Choose one of four synchro-tilt control types for a natural recline. Upholstered back has a welcoming appearance while providing cushioned comfort with excellent support. Tilt tension controls the rate and ease of recline. Upright-position tilt-lock makes it easy to achieve the proper, task-specific posture. 360-degree swivel provides freedom of movement in any direction. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights.
HON® Ignition 2.0 Upholstered Task Chair, Mid Back, Polyurethane Arms, 17" - 21-1/2"H Seat, Blk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/4 in |
| Depth | 28-1/2 in |
| Height | 43-3/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 18-7/8 in |
| Seat Height | 17 - 21-1/2 in |
| Min Seat Height | 17 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 25 in |
| Max Back Height | 25 in |
| Back Width | 19 in |
| Back Height | 25 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONI2U2AHCU10TK |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | Ignition 2.0 |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Upholstered Fabric Back Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards, ISTA Standards |
| CAL 117 Certified | No |