Form and function combined. Dramatic mesh back design offers cool, breathable support. Seat cushion has two layers of padding for increased comfort. Padded arms are height-adjustable for a custom fit. Five-star base with casters for easy mobility.
HON® VL531 Mesh High-Back Task Chair, Adjustable Arms, Mesh Seat, 18" to 22"H Seat, Black
|
Questions & Answers (0)
Product Description
PRICE
$341.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 36 in |
| Height | 42-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 36 lbs |
| Seat Width | 21-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 18 - 22 in |
| Min Seat Height | 18 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 23 in |
| Max Back Height | 23 in |
| Back Width | 18-3/4 in |
| Back Height | 23 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt |
| Swivel | Yes |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | HON® VL531 Series |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | VL531 Mesh High-Back Task Chair with Adjustable Arms |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Mesh |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |