Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB986478

MPN #: SSG1275

SSG1275 Single Folding Gate 11'W to 12'W and 7'H In Use 7'6" Collapsed Height

Product Description
Heavy-Duty Single Folding Security Gates

STRONGEST SECURITY GATE ON THE MARKET

Single Folding Gates are designed to secure areas up to 12' wide without sacrificing visibility or air circulation. Gates pivot 180 degrees, moving completely out of the opening and can be installed in less than 30 minutes!

For larger openings use Heavy-duty Pair Folding Gates.


FEATURES:

  • Heavy-duty 14-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Door Jamb or Face-mounted Installation
  • Made in the USA of Recycled Steel
  • Stocked Gates Ship in 2-3 Business Days
  • Custom Gates Ship in 7-14 Business Days
PRICE
$919.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
919.00
Buy 5+ units
879.00Save $40.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Height7 ft
Weight121 lbs
Folded Height90 in
Mounting Bolt Hole Diameter0.375 in
Folded Width22 in
Gauge14
Retracted Width22 in

Product Details

Assembly RequiredYes
Number of Panels2
Fillable BaseNo
ColorGray
Folding Gate TypeSingle Gate
SeriesHeavy Duty
Caster TypeSwivel
Mounting LocationUniversal
FinishGalvanized
MaterialSteel
Package Quantity3
Manufacturers Part NumberSSG1275
Number of Casters3
BrandIllinois Engineered Products

Warranty

Warranty1 yr