Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248891

MPN #: SDG-10

Vestil™ Steel Swivel Dock Gate Pair for 10 Ft. Door, Yellow

Product Description
Swivel dock gates are ideal for securing loading docks, parking lots, or other pathways. The gate features a steel construction for durability and a yellow powder coat finish for clear visibility. A chain and chain slots are provided on the ends of the gate arms for securing the gate in the close position, for added safety. Four built-in tabs are included on each gate (eight tabs per pair). These tabs allow a sign to be attached and secured in place between the upper and lower bars of the gate. The open design makes it easy for single or double sided signs to be utilized. Standard and custom sign designs are available separately.

Features:
  • May be positioned to swing in either direction
  • Includes pre-drilled mounting holes for easy attachment to designated surface
  • Swivel stop prevents gate from swinging too wide which is ideal for optimal results
  • All models come in pairs.


PRICE
$1,009.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width11 ft 5 in
Height42-1/16 ft-in
Weight161 lbs

Product Details

Assembly RequiredYes
TypeSwivel Dock Gate
Finish TypePowder-Coated
MaterialSteel
ColorYellow
Manufacturers Part NumberSDG-10
Opening10 ft
BrandVestil