- Cones have continuous graduations up to 1000ml and are ideal for tests where a high volume of settled matter is present
- Leakproof polyethylene plug permits easy withdrawal of sediment for gravimetric analysis and simplifies cleaning
- Cones graduated in these divisions: 0-2ml in 0.1ml, 2-10ml in 0.5ml, 10-40ml in 1ml, 40-100ml in 2ml, and 100-1000ml in 50ml
- Lightweight Poxygrid®racks hold cone tips up off the benchtop for easier viewing and to allow plug removal if required
- Wire frame racks have a wide base for stability; epoxy coated for durability and easy cleaning
Bel-Art Imhoff Settling Cone, 1000ml, Styrene
Write a Review
|
Questions & Answers (0)
Product Description
Made for measuring sand and other settled matter in water and sewage, these Imhoff cones are molded of glass-clear, unbreakable styrene acrylonitrile. Use a Poxygrid®cone rack to support three or four Imhoff settling cones in a single row for clearer viewing.
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H38990-0000 |
| Capacity | 1000ml |
| Material | Styrene |
| Description | Bel-Art Imhoff Settling Cone, 1000ml, Styrene |
| Brand | Bel-Art |