Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1870111

MPN #: EF-4716-1P

ECO Funnel® EF-4716-1P 8" ECO Funnel with 2" NPT Fine Thread Cap Adapter, Red Lid

Product Description
The 8 inch ECO Funnel with 2 inch NPT fine thread screw cap features a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel® is made of HDPE and has a 2000 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid.

  • 8" wide funnel with lid, gasket and screw cap fits plastic drums with a 2" NPT (fine thread) opening
  • 11" stem also reduces chemical evaporation of hazardous solvents in the lab
  • Secondary air lock tube helps prevent overfilling and spills
  • Funnel top without the stem measures 9"W x 11"L
  • Large particle filter catches stir bar and large debris
  • Constructed of chemically resistant HDPE
  • Can be fitted with up to 8 HPLC waste lines
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height22 in
Stem Length11 in
Top Outside Dimension9 in
Top Inside Dimension8"

Product Details

TypeECO Funnels
ColorNatural
Closure2" NPT Fine Thread
For Use WithStandard 2" NPT Fine Thread Drums
Capacity2000ml
MaterialHDPE
DescriptionEF-4716-1P 8" ECO Funnel with 2" NPT Fine Thread Cap Adapter, Red Lid
Package Quantity1
Manufacturers Part NumberEF-4716-1P
Cap Color FamilyRed
BrandEco Funnel