KFI Studios Imme Armless Sled Base Chair, 21"W x 22"D x 32"H, Chrome Frame, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sled base stack chair with flexing back and lumbar support. Its simple aesthetic and variety of bases gives Imme the flexibility to be used across many types of spaces within office, education, and healthcare markets.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 22 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Weight | 12 lbs |
| Seat Width | 18 in |
| Seat Depth | 17 in |
| Seat Height | 18 in |
| Base | Sled Base |
| Back Width | 18-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | SL2700CH-P10 |
| Brand | KFI Studios |
| Type | Sled Base Chair |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Sled Base Stack Chair with Flexing Back |
| Frame Material | Steel/Chrome |
| Back Type | Mid Back |
| Seat Material | Polypropylene |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | SCS Indoor Air Quality Gold |