KFI Studios Imme Armless Stacking Task Chair w/ Casters, Polypropylene, Light Gray Seat/Silver Frame
Write a Review
|
Questions & Answers (0)
Product Description
Task chair with Polypropylene flexing back, pneumatic lift. Imme is a comprehensive seating collection including guest chairs, stools, and task seating. Its simple aesthetic and variety of bases gives Imme the flexibility to be used across many types of spaces within office, education, and healthcare markets.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 25 in |
| Height | 30 - 34-5/16 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Base | 5-Star Base |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 18-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | TK2700-P13 |
| Brand | KFI Studios |
| Type | Task Chair |
| Color | Gray |
| Series | Imme |
| Casters | Yes |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Light Gray |
| Package Quantity | 1 |
| Description | Task Chair with Polypropylene Flexing Back |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polypropylene |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | SCS Indoor Air Quality Gold |
| CAL 117 Certified | Yes |