Global Industrial
Model # :WBB3186099
Global Industrial Portable Welding Fume Extractor with 7'L x 6"D Steel Arm, V-Bank Filter
|
Questions & Answers (0)
Product Description
✓ Superior 1,100 CFM Extraction Performance
✓ OSHA & EU-OSHA Compliance
✓ 4-Part Spark/Chip and HEPA Filtration System
Powerful, safety-aligned, and mobile, the Global Industrial Portable Welding Fume Extractor is made to prioritize worker safety and effectively mitigate the presence of dangerous welding fumes. This exceptional fume extraction and filtration solution boasts 1,100 CFM of nonstop air movement to help maintain an OSHA compliant work station, making it ideal in manufacturing, automotive, and more industries with stationary welding zones.
Portable on 4 swivel casters for quick station-to-station transport and complete with a 6" diameter steel hose and 7' fume arm reach. 3 Stages of filtration: Spark Trap, pre-filter and 95% ASHREA built in. Optional HEPA or Carbon filter to replace main 95% ASHREA. Powered by a high efficiency 1.5hp NEMA motor. Non-sparking aluminum Impeller. Minihelic static pressure gauge. Heavy-duty casters and transport handle allow for easy movement and relocation. Built-in tool storage located on side of unit. Note: This unit is designed for "point of origin" extraction in any work area.
Replacement/Optional filtration parts:
Stage 1: Aluminum Mesh Initial Spark and Chip Filter # RP3186100
Stage 2: Stainless Steel Secondary Spark and Chip Filter # RP3186097
Stage 3: Pleated Filter with MERV 8 35% Efficiency Filter # RP3186098
Stage 4: V-Cell Filter with MERV 15 95% Efficiency # RP3186101
Optional: High Filtration HEPA (99.97) Filter # RP3186102
✓ OSHA & EU-OSHA Compliance
✓ 4-Part Spark/Chip and HEPA Filtration System
Powerful, safety-aligned, and mobile, the Global Industrial Portable Welding Fume Extractor is made to prioritize worker safety and effectively mitigate the presence of dangerous welding fumes. This exceptional fume extraction and filtration solution boasts 1,100 CFM of nonstop air movement to help maintain an OSHA compliant work station, making it ideal in manufacturing, automotive, and more industries with stationary welding zones.
Portable on 4 swivel casters for quick station-to-station transport and complete with a 6" diameter steel hose and 7' fume arm reach. 3 Stages of filtration: Spark Trap, pre-filter and 95% ASHREA built in. Optional HEPA or Carbon filter to replace main 95% ASHREA. Powered by a high efficiency 1.5hp NEMA motor. Non-sparking aluminum Impeller. Minihelic static pressure gauge. Heavy-duty casters and transport handle allow for easy movement and relocation. Built-in tool storage located on side of unit. Note: This unit is designed for "point of origin" extraction in any work area.
Replacement/Optional filtration parts:
Stage 1: Aluminum Mesh Initial Spark and Chip Filter # RP3186100
Stage 2: Stainless Steel Secondary Spark and Chip Filter # RP3186097
Stage 3: Pleated Filter with MERV 8 35% Efficiency Filter # RP3186098
Stage 4: V-Cell Filter with MERV 15 95% Efficiency # RP3186101
Optional: High Filtration HEPA (99.97) Filter # RP3186102
PRICE
$4,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-5/8 in |
| Width | 32-1/4 in |
| Height | 97-5/8 in |
| Weight | 406 lbs |
| Arm Length | 7 ft |
| Arm Diameter | 6 in |
Product Details
| Filter Type | V-Bank Filter |
| Wattage | 1119 W |
| Filtration | HEPA |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | B3186099 |
| HEPA | Yes |
| Motor Horsepower | 1.5 HP |
| Brand | Global Industrial |
| Type | Fume Extraction System |
| CFM | 1100 CFM |
| Color | Blue |
| Sound Rating | 71 dB |
| Cleaning System | No |
| Style | 7'L x 6"D Articulated Steel Arm |
| Voltage | 120 V |
| Description | Portable Fume Extractor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, UL |