Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Howard Leight by Honeywell

Model # :WBB2319542

MPN #: 1035114-VS

Honeywell VeriShield™ 1035114-VS 100 Passive Earmuffs, Behind The Neck, Black, NRR 25

Product Description
Honeywell VeriShield™ 1035114-VS 100 Series Passive Earmuffs, Behind The Neck, Black, NRR 25

Superior hearing protection in a lightweight design. Optimum comfort even over long periods of use makes them solutions users will want to wear.

Features
  • Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions.
  • Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions.
  • Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear.
  • Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and attenuation. Reduces squeezing pressure on the head and enhances comfort.Robust construction
  • Steel wire framework
  • ABS molded with internal baffle design for lighter weight, patent pending
  • An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning
Air Flow Control Technology

Featuring a baseplate chamber and high-tech non-woven layer, Honeywell's Air Flow Control technology controls how sound reaches the ear, ensuring optimum noise attenuation across all frequencies.

PPE Integration

Easy to use and integrate with Honeywell hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds.

Attenuation Ratings

The attenuation level of each style is marked on the earmuff cup, for quick and easy on-site identification of the level of hearing protection provided.
PRICE
$37.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Noise Reduction Rate (NRR)25 dB
Body MaterialABS
DescriptionVerishield™ Ear Muff
SeriesVerishield™
Manufacturers Part Number1035114-VS
Ear Muff Shell Color FamilyGray
DielectricNo
Earmuff StyleBehind-The-Neck
BrandHoward Leight by Honeywell

Compliance & Certifications

CertificationsANSI S3.19-1974