Specifications:
- Professional-Quality Hearing Protection (23db NRR).
- AM/FM Radio headset with built in antenna to prevent snagging on equipment.
- Store up to 5 stations so you don't miss your favorite station.
- 3.5 mm listen only stereo input (limited to 82 dB) for connection to external devices (e.g. cell phone, two-way radio, Ipod).
- Auto power off, the headset will turn off after 4 hrs of non-use to save battery.
- Low-battery warning at low battery level.
- To reduce the corrosion caused by sweat, the electronics are located in separate compartment of the cup.
- Available in both headband and hard hat attached versions (black)
Enjoy your work day! Whether you are working in a manufacturing facility or outdoors on a landscaping team, the WorkTunes Pro helps protect you from hazardous or nuisance occupational noise, while at the same time provide the ability to listen to AM/FM radio. The built-in antenna, fast digital tuning and ability to store stations makes the hearing protector flexible and easy to use.