Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178145

MPN #: 50110110040

Impacto Fingerless Anti-Vibration Gloves, L/9, Blue/Gray

Product Description
Fingerless with nylon, Lycra® back offers stretch and breathability. Impact and shock absorbing VEP padding in the palm. Durable suede leather palm cover. Provides impact and vibration protection.

Features:
  • Impacto 50120 gloves protect from vibration and impact
  • Leather protects from abrasion
  • Fingerless style ensures tactile feedback
  • Protects when using hand tools and power tools
Certifications:
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$29.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
SizeL/9
Thickness1/8

Product Details

Abrasion Level2
TypeImpact Gloves
ColorMulti-colored
Cuff StyleSlip-On
Palm MaterialLeather
Closure TypeSlip-On
Finger StyleFingerless
MaterialSuede Leather, VEP, Nylon
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number50110110040
Lining MaterialSuede Leather
Cut Level2
BrandIMPACTO

Compliance & Certifications

EN 3882243
CertificationsCE Approved, EN 420: 2003+A1:2009