Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178136

MPN #: 50310110020

Impacto Fingerless Anti-Vibration Palm/Side Protection Gloves, S/7, Blue/Gray

Product Description
Fingerless with nylon, Lycra® back offers stretch and breathability. Impact and shock absorbing VEP padding in the palm. Durable suede leather palm cover. Impact and vibration reducing Viscolas 1/8" padding protects the palm, edge and back of the hand.

Features:
  • Typically used in automotive and assembly jogs for tasks where the hand is used as tool
  • Ideal for applications such as installation and repairs of trim, moulding, windshield trim, headliners, urethane seal and door panels
  • Provides cushioning, abrasion and impact protection
Certifications:
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$35.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
SizeS/7
Thickness1/8

Product Details

Abrasion Level1
TypeImpact Gloves
ColorMulti-colored
Cuff StyleSlip-On
Palm MaterialLeather
Closure TypeSlip-On
Finger StyleFingerless
MaterialSuede Leather, VEP, Nylon
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number50310110020
Lining MaterialSuede Leather
Cut Level2
BrandIMPACTO

Compliance & Certifications

EN 3881244
CertificationsCE Approved, EN 420: 2003+A1:2009