Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WB962645

MPN #: 1288AC

Imperial Shelving Add-On 36x12x88 - 7 Openings Sand

Product Description
IMPERIAL HIGH DENSITY SHELVING
Single Sided Add-On Unit 7 Shelf Openings
Imperial shelving offers a versatile storage solution designed for any office environment. Uniquely designed shelving saves up to 60% floor space compared to conventional filing equipment. Perfect for tab filing, making files more visible and accessible by keeping them upright and in order. Steel shelving is attractive and functional for the front office, as well as, rugged for the warehouse or storage room. Double walled T-post uprights feature welded steel panels, steel shoulder rivets and shelf supports to withstand up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments Includes five large 10-1/2"D x 7-1/2"H adjustable dividers per shelf that adjust along the backstop at 2" increments to keep folders upright. Shelves include backstop to retain files. Includes non-marring molded polyethylene floor caps to protect floors and carpets. Add-On Units include easily connects to Starter or other Add-on units to help create rows or aisles of shelving. Utilizes one pair of uprights and one side panel for installation and reduced costs. Sand enamel finish. Easy assembly.

PRICE
$525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
525.00
Buy 6 units - 10 units
499.95Save $25.05 (5%)
Buy 11+ units
479.95Save $45.05 (9%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height88 in
Weight125 lbs

Product Details

Assembly RequiredYes
Number of Shelves8
MaterialSteel
Number of Compartments7
ColorTan
Base TypeLegs
BrandTennsco