Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB806051

MPN #: 1065032

Import 1/2" Extra Long Drill Bit 12" Long

Product Description
Applications

  • Designed for general-purpose deep drilling operations for normal materials and drilling holes in hard to reach locations or inaccessible areas.
  • For drilling normal steels, cast iron, and variety of other ferrous, non-ferrous metals and alloys.
  • Used with hand held manual drills and either portable or stationary machines.
Features

  • Right hand (clockwise rotation) cutting direction.
  • Standard two flute design, normal spiral - helical flutes.
  • Straight shanks that correspond to the drill diameter.
  • Available in your choice of 6", 10", 12", and 18" Overall Length
Technical Data

  • Manufactured from high speed steel.
  • Cylindrically ground from solid.
PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Flute Length9 in
Decimal Equivalent0.5"
Fractional Diameter1/2"

Product Details

Country of OriginImport
FinishBlack Oxide
Drill Point Angle118 Degrees
MaterialHSS
Shank StyleStraight
Manufacturers Part Number1065032
Direction of RotationRight Hand
Flute TypeStandard