Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB786925

MPN #: 5622482

3/4" Import 15" Long #2 Morse Taper HSS Taper Shank Drill

Product Description
Applications:
  • General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • Suitable for a variety of drilling applications and conditions
  • Taper shanks are sized by the standard Morse taper sizes
  • To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
  • Available in a wide range of Diameters and Lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish
PRICE
$61.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Shank Size2 Morse Taper in
Flute Length11 in
Fractional Diameter3/4"

Product Details

Flute StyleStandard
Country of OriginImport
FinishBlack Oxide
Drill Point Angle118 Degrees
Shank StyleMorse Taper
Manufacturers Part Number5622482
Drill StyleTaper Shank
Drill MaterialHSS