Tool Bits
Availability
Type
Size
Brand
Length
Material
Price
Related Products
The 860/55 bit driver from Beta is a socket-type ratchet handle, but for hex bits. The reversing ratchet drive accepts any standard 1/4" hex bit. The all-metal handle has a standard reversing toggle, just like a socket driver. The complete 860/C27 set includes the 860/55 handle, 25 hex bits, and a socket adapter, all packed in an orange and black organizer case with a custom-cut foam insert. Kit contents: 1 - 860/55 Reversible Ratcheting 1/4" Hex Bit Driver 3 - 860LP Series 1/4" Hex Bits for Slotted Screws 6 - 860PE Series 1/4" Hex Bits for Female Hex Recess Screws, Metric (2mm, 2.5mm, ...
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
These premium hollow chisel and bit sets are machined from solid bars of the finest carbon steel. They have one cutting edge, one spur and a brad point for superior performance, making consistently clean and truly square cuts. Features: Ground and hardened carbon steel for efficient performance and long life Extra long bits for compatibility with different mortisers Make consistently clean cuts with smooth side walls
Power through job after job with precision, durability, and control in every bit. Flex 1" PH2 Impact Driver Bits are engineered for optimal impact distribution, so no energy or effort goes to waste. Built for demanding applications, Flex impact-rated bits absorb torsion and torque at peak power, and specially constructed material composition optimizes hardness and strength for unrivalled bit life. All this comes packed in an IMPACKS bulk bit case with compression fit sides for customizable organization and easy accessibility in any case in the Stack Pack™ lineup. Features: Impact ...
Our SHOCKWAVE Impact Duty™ 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the ...