Model # :WBB891988
MPN #: 6190067
Import Threading Indexable Tool Bits E-6 Style 3/8" Square 1/4" Insert I.C.
Write a Review
|
Questions & Answers (0)
Product Description
Carbide Tipped Tool Bit
This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
PRICE
$16.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 3/8 Square in |
Product Details
| Style | E-6 |
| Type | Threading |
| Finish | Bright |
| Material | HSS |
| Description | Indexable Tool Bits |
| Direction of Rotation | Neutral |