- Cobalt material is preferred when machining high temperature alloys
Model # :WBB555239
MPN #: B555239
Import Cobalt Square Ground Tool Bit 1/2" x 6" OAL
Write a Review
|
Questions & Answers (0)
Product Description
Cobalt 5% TMX Square Tools Bits . Cobalt M-35, TMX Square Tool Bits, Ground, 1/2" diameter x 6" overall length (OAL).
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 1/2 in |
Product Details
| Style | Square |
| Type | Square |
| Finish | Bright |
| Material | Cobalt |
| Description | Ground Tool Bit |
| Manufacturers Part Number | B555239 |