Carbide Tipped Tool Bit Insert
This Insert is a removable cutting tip for use with Indexable Tool Bits.
Model # :WBB892040
MPN #: 6190240
Import C-2 Grade Carbide Insert for Indexable Tool Bit TBI-322 Style 3/8" Insert I.C. - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.00 Sold in packages of 10 / $8.30 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | TBI-322 |
| Type | TBI-322 |
| Finish | Bright |
| Grade | C-2 |
| Material | Carbide |
| Description | Insert for Indexable Tool Bit |