Model # :WBB891970
MPN #: 3010167
Import C-6 Grade Carbide Tipped Threading Tool Bit E-16 Style
Write a Review
|
Questions & Answers (0)
Product Description
Carbide Tipped Tool Bit
This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
PRICE
$21.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Size | 1 x 1 x 7 in |
Product Details
| Style | E-16 |
| Type | Threading |
| Finish | Bright |
| Material | HSS / Carbide Tip |
| Carbide Grade | C-6 |
| Description | Brazed Carbide Tool Bit |
| For Use With | Steel |
| Direction of Rotation | Neutral |
| Grade | C-6 |