Model # :WBB898237
MPN #: 1208808
Import Carbon Steel Hex Re-Threading Die, 1-3/8-8, Carbon Steel
Write a Review
|
Questions & Answers (0)
Product Description
Use with any type of wrench for rethreading bruised, rusty or worn threads.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Diameter | 1-3/8" |
Product Details
| Thread Pitch | 8 TPI |
| Die Material | Carbon Steel |
| Thread Direction | Right Hand |
| Die Style | Hex Re-Threading |