Model # :WBB898258
MPN #: 2540048
Import Taper Pipe Hex Re-Threading Die, 3/4-14, Carbon Steel
|
Questions & Answers (0)
Product Description
Use with any type of wrench for rethreading bruised, rusty or worn threads.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Diameter | 3/4" NPT |
Product Details
| Thread Pitch | 14 TPI |
| Die Material | Carbon Steel |
| Thread Direction | Right Hand |
| Die Style | Hex Re-Threading |