Model # :WBB898169
MPN #: 1203213
Import Hex Re-Threading Die, Right Hand, 1/2-13, Carbon Steel
Write a Review
|
Questions & Answers (0)
Product Description
Use with any type of wrench for rethreading bruised, rusty or worn threads.
PRICE
$8.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Diameter | 1/2" |
| Thickness | 1/2" |
Product Details
| Thread Pitch | 13 TPI |
| Die Material | Carbon Steel |
| Thread Direction | Right Hand |
| Die Style | Hex Re-Threading |