Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1336593

MPN #: 0054952

Import Low Carbon Flat Stock 1"x5/16"x24"

Product Description
Our No. 498 Low Carbon Ground Flat Stock is a true free machining steel with the best machinability of any ground flat stock. On a relative machinability rating of 100 for AISI 1018 steel, our No. 498 low carbon ground flat stock has a machinability rating of 137. Because of its free machining characteristics, you get longer cutting tool life, better finish, faster production and lower machining costs.

Features:
  • Substantial cost reductions over tool steel ground flat stock. There are savings up to 60 percent because this a low carbon steel and furnished in 24" lengths. This means that you get one-third more steel at less cost
  • Ideal for a wide variety of parts that don't require more expensive heat treated steels, such as stripper plates, jigs, fixtures, machine and component parts, templates, etc.
  • This free machining steel can be carburized or case hardened. After hardening, its physical properties, especially tensile strength, yield point, and Brinell hardness, are substantially higher
  • Thickness of 1/8" and under are made from AISI 1010 material
PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width1 in
Height/Thickness5/16 in

Product Details

TypeLow Carbon