Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1336406

MPN #: 0054000

Import 0-1 Oil Hardening Flat Stock 5/8"x1/8"x18"

Product Description
Features:
  • Stock is dimensionally stable - use it for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely - fully spheroidized, annealed
  • Full Length identification - eliminates confusion with other steels
Nominal Analysis (AISI 01):
  • Carbon - .90
  • Chromium - .50
  • Manganese - 1.20
  • Tungsten - .50
  • Vanadium - .20
PRICE
$20.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width5/8 in
Height/Thickness1/8 in

Product Details

Type0-1 Oil Hardening