Impulse Contractor Heavy-Duty Rubber Water Hose, 5/8"Dia. x 15'L
Write a Review
|
Questions & Answers (0)
Product Description
The Impulse Rubber Water Hose Assembly, sized at 5/8" in diameter and extending to a manageable 15 feet, is a compact yet robust solution for your water delivery needs. Crafted from high-quality rubber and equipped with heavy-duty GHT solid brass couplings and a bend restrictor, this hose ensures top-notch quality and lasting performance. Its 15-foot length strikes a balance between reach and manageability, making it perfect for various applications, whether in industrial or garden settings. This hose offers efficient and dependable water delivery in a convenient and practical size, making it a valuable addition to your watering equipment.
PRICE
$19.48
1
1
Expected on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Hose Diameter | 5/8 in |
| Hose Length | 15 ft |
Product Details
| Style | Heavy Duty |
| Type | Water Hose |
| Material | Rubber |
| Manufacturers Part Number | IMPRB5815 |
| Brand | Impulse |