Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2290333

MPN #: 6420

Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box

Product Description
Rockets reusable earplugs are designed to give you a great grip. The easy grip handle lets them easily slip into the ear.

Features:

  • Easy grip handle lets earplugs easily slip into ear
  • Air bubble in tip provides cushioned comfort
  • Earplugs can be washed and reused.
  • Pocket-Pak carrying case provides hygienic storage of plugs between uses
  • Independently tested to ANSI S3.19-1974.
  • 100% PVC-Free, like all Moldex products & packaging for a greener alternative.


PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)27 dB
SeriesRockets®
Metal DetectableNo
Cord Band Color FamilyPink
IncludesCarrying Case, Cord
Cord Band MaterialCloth
Ear Plug ShapeFlanged
DescriptionRockets® Reusable Earplugs
Package Quantity50 Pairs
Ear Plug Color FamilyPurple
Manufacturers Part Number6420
Ear Plug PackagingCarrying Case
Corded/BandedCorded
Ear Plug MaterialSoft Plastic
Disposable/ReusableReusable
BrandMoldex

Compliance & Certifications

CertificationsANSI S3.19-1974