- Available in four different models – Tallfold, Fullfold, Lowfold and Minifold.
- Two–sided dispensing for easy accessibility.
Table-Top Napkin Dispensers, 5-1/2 h x 3-3/4 w x 4 d, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Table–Top Napkin dispensers are designed to deliver a professional image to patrons and provide easy access to napkins at each table.
PRICE
$34.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 4 in |
| Height | 5-1/2 in |
Product Details
| Style | Lowfold |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | H985X |
| Napkin Capacity | 150 |
| Brand | San Jamar |