Allpoints 1506119 Dispenser, Toilet Tissue, Double
Allpoints 1506119 Dispenser, Toilet Tissue, Double
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | R4090TBK |
| Type | Concession Supplies |
| Brand | San Jamar |
Related Products
Hot Fudge Warmer, 120v, 500w (82060) Adjustable Thermostat 100-200 F Accepts #10 Can Or Ss Jar # 32-1779 (94009) Includes Base And Pump For Pump Only Use # 26-3714 (81320) For Base Only Use # 26-4126 (82066) Nsf Approved Server
Material: Steel Width: 7 1/2" | 191 Mm Height: 5 1/2" | 140 Mm Plating: Chrome-Plated Type: Tabletop Depth: 11 5/8" | 294 Mm Note: For Full Fold Napkins
Classic Single 9"-10-1/2" JBT Dispenser Universal and dispenses any brand or quality of jumbo bath tissue. Contemporary design provides no flat surface to place cigarettes, minimizing ugly burn marks. Designed to provide ease-of-use, with easy paper access and multi-directional tearing. Measurements: 10-1/4"W x 5-5/8"D x 12"H
The industry–leading Twin 9" JBT Dispenser is one of San Jamar's most versatile jumbo bath tissue dispensers. This dispenser offers the highest capacity of any tissue dispenser. Its slim and compact size makes it a perfect fit in any washroom. The Infinity System® provides continuous availability of tissue and prevents access to the spare roll until it is completely empty, eliminating stub roll waste.. The slider prevents access to the spare roll until the first roll is completely empty; no need for maintenance resetting. Universal and dispenses any brand or quality of jumbo bath tissue. ...
Color: Black Material: Plastic Length: 23 3/4" | 603 Mm Outer Diameter: 6" | 152 Mm Includes: (4) Different Size Gaskets Note: For Use 8-46 Oz Cups Nsf Certified: Y