Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378445

MPN #: C3165WH

San Jamar C3165WH - Cup Dispensers, Medium, Pull-Type, White, 16" Tube, High Impact Plastic

Product Description
Medium Pull-Type Water Cup

Medium Pull–Type Water Cup Dispensers come in a wide variety of finishes for water cup dispensing needs. These self–adjusting and top loading dispensers can be mounted on walls or coolers.

  • Flip Cap allows refilling without removing cap.
  • Self–adjusting to accommodate a wide range of medium flat-bottom and cone water cups sizes from 4–10oz (120–300ml).
  • One–at–a–time dispensing.
  • Plastic units have transparent tube to easily monitor cup levels.
PRICE
$22.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Depth3-1/4 in
Height16 in
Tube Length16 in
SizeCone: 4-10 pz. Flat: 4-10 oz.
Rim/Lid Diameter2-1/2" - 3-1/4"

Product Details

TypePull-Type Water Cup Dispensers
ColorWhite
Cup/Lid Size4 -10 oz.
MaterialPlastic
DescriptionMedium Pull-Type Water Cup Dispenser
Package Quantity1
Manufacturers Part NumberC3165WH
BrandSan Jamar