When you need a sleek, modern paper towel dispenser, the Universal Folded Towel Dispenser from Kimberly-Clark Professional is a great choice. It has elegant styling and a durable, translucent plastic frame, so you can see when a refill is needed. It is designed to work with both Multifold paper towels and C-Fold paper towels by the respected Kleenex® and Scott® Brands, so you can choose the product that best works for you. There are no adaptors or inserts needed, and the manual dispenser has no moving parts or batteries to change. When properly installed (and when using recommended paper towels), this dispenser meets the ADA Standards for Accessible Design. When you are ready to simplify maintenance with a high-capacity folded paper towel dispenser, this is a great choice.
Kimberly-Clark Professional* Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-5/16 in |
| Depth | 5-7/8 in |
| Height | 18-7/8 in |
Product Details
| Type | Manual |
| Color | Gray |
| For Use With | B1144032; B240998; B240999; B241000; B241002; B3180186; B3180187; B3180192 |
| Paper Type | Multifold/C-Fold |
| Style | Multifold |
| Mounting Location | Surface Wall Mount |
| Capacity | 250 Towels |
| Material | Plastic |
| Description | Multifold Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | KCC09905 |
| Brand | Kimberly-Clark |