San Jamar® Classic Tear-N-Dry Towel Dispenser - Blue - T1300TBL
Write a Review
|
Questions & Answers (0)
Product Description
Classic Tear-N-Dry Towel Dispenser
The Tear–N–Dry Electronic Touchless Roll Towel Dispenser is a simple hands–free alternative. The Tear–N–Dry provides 10" paper portions every time without a wait. Because there is no need to wait for a sensor this dispenser is ideal for high traffic areas. It has the longest battery life in the industry requiring less maintenance. No adjustments needed; just mount and go. The Tear–N–Dry provides 10" paper portions every time without a wait. Measurements: 11-3/4"W x 9-1/4"D x 16-1/2"D. Blue finish.
The Tear–N–Dry Electronic Touchless Roll Towel Dispenser is a simple hands–free alternative. The Tear–N–Dry provides 10" paper portions every time without a wait. Because there is no need to wait for a sensor this dispenser is ideal for high traffic areas. It has the longest battery life in the industry requiring less maintenance. No adjustments needed; just mount and go. The Tear–N–Dry provides 10" paper portions every time without a wait. Measurements: 11-3/4"W x 9-1/4"D x 16-1/2"D. Blue finish.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 9-1/4 in |
| Height | 16-1/2 in |
Product Details
| Type | Automatic |
| Color | Blue |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 4" Stub Roll & 8" Roll |
| Material | Plastic |
| Description | Classic Tear-N-Dry |
| Package Quantity | 1 |
| Manufacturers Part Number | T1300TBL |
| Brand | San Jamar |