Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB270319F

Global Industrial™ In-Wall Bi-Level Drinking Fountain, Filtered, Refrigerated, Stainless

Product Description
✓ Includes a ready-use 3,600 gallon PFAS and microplastic water filters
✓ Mechanically-Activated, able to dispense water during power interruptions/failures
✓ Dispenses 8GPH of chilled water

The Global Industrial™ In-Wall Filtered & Refrigerated Bi-Level Drinking Fountain provides conveniently chilled water from a mechanically activated fountain that does not require electricity. The low profile design with a uniquely cured basin-shape is perfect for lobbies, executive offices, and other upscale commercial spaces seeking an elevated look with practical operation. Chiller provides 8 GPH of chilled water. Stainless steel finish. Vandal-resistant. NSF & IAPMO Listed. ADA compliant.

  • For indoor use only
  • PRICE
    $2,149.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width32 in
    Depth19 in
    Height40-1/2 in
    Weight92-1/2 lbs
    Wall PlateYes

    Product Details

    Filter TypePFAS & Microplastics
    Number of Stations2
    Wattage370 W
    BubblerVandal Resistant
    Material304 Stainless Steel
    Manufacturers Part Number270319F
    FilterYes
    Installation TypeIn-Wall
    Fountain ActivationMechanical Push Button
    BrandGlobal Industrial
    RefrigeratedYes
    Chilling Capacity8 gal/hr
    ColorStainless
    Hertz60 Hz
    Voltage115 V
    Vandal ResistantYes

    Warranty

    Warranty3 Year Fountain; 5 Year Chiller Compressor

    Compliance & Certifications

    ADA CompliantYes
    NSF CertifiedYes
    UL CompliantYes