Halsey Taylor® Lever Handle Bracket Drinking Fountain
Write a Review
|
Questions & Answers (0)
Product Description
Automatic stream regulator - Double Bubbler projector - Self-closing lever handle stop - Chrome-plated exposed fittings - Removable chrome-plated strainer - 10"W x 6"D x 3"H satin finish stainless steel basin.
PRICE
$875.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 6 in |
| Height | 3 in |
| Weight | 8 lbs |
| Basin Depth | 3 in |
Product Details
| Refrigerated | No |
| Color | Silver |
| Number of Stations | 1 |
| Vandal Resistant Bubbler | No |
| Material | Stainless Steel |
| Manufacturers Part Number | 4540 FTN |
| Filter | No |
| Installation Type | On-Wall |
| Fountain Activation | Push Button |
| Brand | Halsey Taylor |
Compliance & Certifications
| ANSI Certified | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |