Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166673

MPN #: 40009-SU

Sunlite® Incandescent Chandelier Bulb with E12 Candelabra Base, 15W, 120V, White, Pack of 12

Product Description
Sunlite® lighting 12 Pack classic incandescent petite chandelier lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 15W of energy to produce a comfortable 3200K light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury, that's commonly found in competing bulbs. Featuring a candelabra (E12) base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 1500 hours, Sunlite® Lighting's petite chandelier bulbs do more than just illuminate a room; these bulbs add a layer of life to any and all decor.

Features:
  • Produces a halogen like, crisper than LED, Crystal clear 3200K beam of light for all your Ceiling Fixtures and pendants
  • On average, these dimmable bulbs last an astonishing 1500 hours
  • Employs 15W of energy and a standard 120 volts
  • Decorative chandelier bulbs for all wall sconces, lamps, stylish home decor Lighting as well as more subtle general purpose Lighting


PRICE
$13.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseCandelabra (E12)

Product Details

Bulb Color FamilyWhite
TypeIncandescent Bulb
Average Life1500 hr
Lamp Code15CFC/25/12PK
Wattage15 W
Voltage120 V
Package Quantity12
Manufacturers Part Number40009-SU
Lumens105
ShapeCA8
BrandSunlite

Compliance & Certifications

ANSI BaseE12