Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InCharged

Model # :WBB2396054

MPN #: Square Charging Table

InCharged™ Square Charging Table

Product Description
InCharged™ Square Charging Table

At events, everyone is looking for a place to stand, so why not be the "cool" table? The Table has 12 built-in smartphone charging cables with an additional 2 A/C outlets to plug in additional phones, laptops, cameras, etc. A scratch resistant polycarbonate top material with safe, efficient charging technology built right in is a convenient solution that keeps patrons connected in a variety of settings. Take it up a notch with fast charging on its wireless charging pad custom branded and RGB LED accent lighting for the ultimate experience.

PRICE
$1,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1899.00
Buy 6 units - 10 units
1805.00Save $94.00 (5%)
Buy 11+ units
1749.00Save $150.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height43 in
Weight45 lbs

Product Details

Power12 Charging Cables and 2 A/C Outlets
TypeCharging Station
ColorBlack
Mounting LocationFloor
Voltage120 V
MaterialSteel, Polycarbonate
Construction TypeUnassembled
DescriptionSquare Charging Table
Package Quantity1
Max Device Capacity12
Device Capacity Range11-20
Manufacturers Part NumberSquare Charging Table
FunctionCharge
Device CompatibilityLaptops, Mobile Phones
BrandInCharged

Warranty

WarrantyLifetime Limited