- Sophisticated charging cart for all your technological needs
- Ultra-sturdy 18 gauge steel construction makes for long-lasting durability
- Two-tone modern design
- Dura-flex working surface on top of cart
- 2 UL approved power strips with 32 outlets (total)
- Adjustable height shelves can be adjusted in 2-1/3" increments
- Well-ventilated dividers can be removed to accommodate various size devices
- Dividers can be positioned at any width in 1-1/8" increments
- Built-in wire channels on each divider
- Fits laptops and tablets with screens up to 15.6" when configured to hold 32 devices (1" thickness)
- 2 point locking system on front and back doors
- Hook to wrap the power cord on the side of cart
- One 12-ft power cord to plug into wall
- Heavy-duty 4" casters allows for easy movement
- 10 year limited warranty
Oklahoma Sound® DCC Duet Charging Cart For 32 Devices, Gray/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,055.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/8 in |
| Depth | 22 in |
| Height | 38-1/4 in |
| Weight | 128 lbs |
| Cord Length | 12 ft. |
| Shelf Dimensions | 22-1/4"W x 15-1/2"D |
| Screen Size | ≤ 15.6" |
Product Details
| Lock Type | Keyed Lock |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | Assembled |
| Device Capacity Range | 31-40 |
| Manufacturers Part Number | DCC |
| Brand | Oklahoma Sound |
| Power | Two UL Approved 16-outlet Power Strips |
| Type | Charging Cart |
| Color | Gray |
| Casters | 4" Heavy Duty Casters (2 Locking) |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Duet Charging Cart |
| Max Device Capacity | 32 |
| Function | Charge/Secure |
| Outlet Type | AC |
| Base Type | Mobile |
| Device Compatibility | Laptops, Chromebooks, Tablets |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA Standards |