Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228378

MPN #: MP4146

METALpro Starter Bolt Hole Set 9/32, 11/32, 13/32, 15/32, 17/32, 21/32, 25/32, 29/32 Round

Product Description
MP4146 - 8 piece round punch and die set for a METALpro ironworker that includes the following sizes; 9/32", 11/32", 13/32", 15/32", 17/32", 21/32", 25/32", 29/32"

Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set)

PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11

Product Details

Manufacturers Part NumberMP4146
Country of OriginMade in USA
Package Quantity1
BrandMETALpro