- This soft, quilted, reusable bed and furniture protector pad helps protect bedding, furniture and wheelchairs from moisture. Use it on beds when potty training, for incontinent patients or on furniture to protect against pet accidents.
- Brushed nylon top layer keeps moisture away from the skin, meaning you stay dry.
- The waterproof bottom layer catches any leakage.
- 3 layers of absorbent material give extra protection against severe wetting.
- Machine washable and latex free
DMI Incontinence Reusable Bed Pad with Quilted Slide Sheet, 28 x 36 Inches, Without Straps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 36 in |
| Height | 0.5 in |
| Weight | 0.1 lbs |
Product Details
| Material | Nylon |
| Package Quantity | 1 |
| Description | Reusable Bed Pad |
| Color | Green |
| Manufacturers Part Number | 560-7058-0000 |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |