Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596580

MPN #: 15560trapeze

Drive Medical Competitor Trapeze Bar, 60"L x 28"W x 2"H, Steel, Silver

Product Description

The Competitor Trapeze Bar from Drive Medical makes changing positions in bed and transferring from a bed to a chair easy. For use with Drive's Competitor Bed (item #15560), this bar installs onto the bed's frame, which has a built in rail receptacle, in seconds. The Competitor Trapeze Bar is manufactured with heavy gauge steel tubing for maximum strength, supporting up to 450 lbs.

Features and Benefits
  • Designed to assist individuals to change positions while in bed and aid in the transfer from a bed to a chair
  • Easy to install on bed frame
  • Fits into "built-in" rail receptacle on bed frame
  • For use with Competitor bed (item # 15560)
  • Includes strap and triangle
  • Manufactured with heavy gauge steel tubing for maximum strength

Product Specifications
  • Product Dimensions: 60.00"(L) x 28.00"(W) x 2.00"(H)
  • Product Weight Capacity: 450 lbs
  • Warranty: Limited Lifetime
PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width28 in
Height2 in
Weight Capacity450 lbs

Product Details

MaterialSteel
DescriptionCompetitor Trapeze Bar
ColorSilver
Manufacturers Part Number15560trapeze
BrandDrive Medical

Warranty

WarrantyLifetime Limited